Learn More
VITLAB™ Transparent LDPE Narrow-Mouth Bottles with High Shoulders
VITLAB™ Transparent Narrow-Mouth Bottles with High Shoulders are supplied with a polypropylene screw cap. Made of LDPE, they are flexible and offer good resilience. Rated food-safe according to EU directive 10/2011, they also meet the requirements of FDA Title 21 CFR.
Marca: VITLAB™ 94689
Descripción
- Product Type: Storage Bottle
- Description: Narrow Mouth with High Shoulders
- Material: LDPE (Bottle), Polypropylene (Cap)
- Shape: Round
- Includes: Screw Cap
Especificaciones
100 ml | |
Transparente | |
Tapón de rosca y reborde alto | |
No estéril | |
Sí | |
Reutilizable | |
Estrecha | |
95 mm | |
4,5 in | |
GL 18 | |
Tapón de rosca |
3,4 oz | |
1,7 in | |
LDPE | |
EU 10/2011, FDA Title 21 CFR | |
Esterilizable en autoclave | |
No | |
Forma redonda | |
Frasco | |
Polipropileno | |
43 mm |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.