Learn More
Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators
For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators have connection for external Pt100 sensor for direct measuring and control in external application.
Marca: Julabo™ 9162650
Descripción
- VFD comfort display
- Keypad for setpoints, warning/safety values and menu functions
- PID3 cascade temperature control
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232 interface for online communication
- Integrated programmer for 10 program steps
- Active Cooling Control
Especificaciones
PID, Cascade | |
8 L | |
0,9 kW a 20 °C, 0,8 kW a 0 °C, 0,5 kW a -20 °C, 0,16 kW a -40 °C | |
VFD | |
2 Barbed fittings for tubing 8 and 10mm I.D. (pump connections M16 x 1 female) | |
±0.01°C | |
49 x 42 x 70 cm |
Interior (L x An x F): 12 x 18 x 15 cm | |
Clasificación III (FL) según DIN 12876-1 | |
-50°C a +200°C | |
2 kW | |
FP50-ME | |
1 año | |
230 V 60 Hz 14 A |
Sugerencias de productos
Los clientes que vieron este artículo también vieron
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.